Shop All Moisture Meters
Pce Instruments
Waste Paper Moisture Analyzer, 6 to 30% Moisture Content
Mfr # PCE-W3
Zoro # G804852796
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Moisture Content Accuracy ±10 % of the measurement value
- Overall Height 2.1
- Overall Length 10.6
- Overall Width 7
- Includes Absolute Humidity Meter, Cable to connect to the probe (length: 1 m), battery, protective hood, carrying briefcase and user's manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-W3
- Zoro # G804852796
- UPC # 4250348702661
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Overall Height | 2.1 |
Overall Length | 10.6 |
Overall Width | 7 |
Details
Moisture Content Accuracy | ±10 % of the measurement value |
Includes | Absolute Humidity Meter, Cable to connect to the probe (length: 1 m), battery, protective hood, carrying briefcase and user's manual |
Resolution | 0.001 |
Description
Absolute Moisture Meter of waste paper (% H2O) with a very robust penetrating probe. Absolute Moisture Meter of waste paper for professional use in the input-control of large amounts of waste paper or containers of paper. Measurement range 6 to 30 % moisture content. Resolution is 0.1 %. Accuracy is ±10 % of measurement value. 85 mm / 3.3" long probe with 1 m / 3.28' long cable. Ideal for incoming goods, quality control and moisture accumulation inspections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- LDI INDUSTRIES Rigid Plastic Sight (G613-03-A-1)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi (K17MO242C160#XFM)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- REED INSTRUMENTS R6015 Wood Moisture Detector, (R6015-NIST)
- Pce Instruments Moisture Meters