Shop All Clamp On Power Meters
Pce Instruments
Voltmeter with Bluetooth
Mfr # PCE-PCM 3
Zoro # G704852803
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Current Range 60 A
- Voltage Accuracy ± 2% + 8 Dgt± 1.5% + 5 Dgt
- Includes Transport bag, Test lead set, 9V block battery, User manual
- Resolution 0.01 A0.01 Hz
- Cable Length (Ft.) 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PCM 3
- Zoro # G704852803
- UPC # 4250348719089
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 9.4 |
Details
AC Current Range | 60 A |
Voltage Accuracy | ± 2% + 8 Dgt± 1.5% + 5 Dgt |
Includes | Transport bag, Test lead set, 9V block battery, User manual |
Resolution | 0.01 A0.01 Hz |
Description
Digital multimeter for single-phase measurement / NCV measurement / W / VA / Var / Inrush Current / 1000 A AC Current Measurement / Bluetooth Interface / Frequency Measurement / Backlight / Voltage measurement / 750 kW. Measurement up to the 20th harmonic. Apparent / active / reactive power. Bluetooth interface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-60 psi (GC610)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600V (PCE-HVAC 6)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- PCE INSTRUMENTS Digital Clamp Power Analyzer, 10 to 600V (PCE-GPA 50)
- PCE INSTRUMENTS Mini Digital Current Clamp (PCE-DC1)
- PCE INSTRUMENTS Digital Current Clamp, AC/DC current measurement up to 80 Amps (PCE-DC3)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- Pce Instruments Clamp On Power Meters