Shop All Single-Gas Detectors
Pce Instruments
VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm
Mfr # PCE-VOC 1
Zoro # G504853765
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Includes Formaldehyde Meter, 9V power adaptor, 7.4V rechargeable LiPo battery, user manual
- Height 1
- Width 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VOC 1
- Zoro # G504853765
- UPC # 4250348717351
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Length | 6.5 |
Height | 1 |
Width | 2.4 |
Details
Includes | Formaldehyde Meter, 9V power adaptor, 7.4V rechargeable LiPo battery, user manual |
Description
PCE-VOC 1 is a portable handheld volatile organic compound (VOC) and formaldehyde (HCHO) meter or gas leak detector for indoor air quality (IAQ) monitoring applications. This easy-to-use VOC meter is ideal for measuring total volatile organic compound (TVOC) and formaldehyde (HCHO) levels in homes, offices, factories, laboratories, hotels, schools and other indoor environments. The VOC meter's long-lasting rechargeable lithium-polymer (LiPo) battery and included 9V power adapter/charger ensure uninterrupted IAQ monitoring. Featuring a compact and lightweight yet heavy-duty design, the VOC meter displays units in parts per million (ppm) or milligrams per cubic meter (mg/m3). In addition to emitting an audible alarm, the device's large, easy-to-read LCD screen turns red when a critical VOC or HCHO level is reached.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XXL)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40028)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1105KARED)
- PCE INSTRUMENTS CO2 Analyzer, 0 to 50000 ppm Measuring Range (PCE-WMM 50)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- MPOWER UNI HCN 100ppm Long Battery Life UL Class I/II/III (MP100-HCN-100)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- Pce Instruments Single-Gas Detectors