Shop All Viscometers
Pce Instruments
Viscosity Meter, Measuring Range 27 to 5250 cp
Mfr # PCE-RVI 2
Zoro # G904853846
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.8
- Height 16.9
- Includes Viscometer, Spindle set consisting of spindle L1 … L4, transport case, double open-end wrench, power adapter and user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-RVI 2
- Zoro # G904853846
- UPC # 4250348727565
- Country of Origin China
- Category Viscometers
Dimensions
Width | 7.8 |
Height | 16.9 |
Details
Includes | Viscometer, Spindle set consisting of spindle L1 … L4, transport case, double open-end wrench, power adapter and user manual |
Description
Viscometer with LC display / Mains operation / Sample quantity 250 to 400 ml / Measuring range 27 to 5250 cp/ Adjustable speed of rotation / Simple operation / Spindle set L1 to L4 included in delivery. Automatic shutdown in case of overload. Fixed rotation speed of 200 RPM. Optional software for live viewing. KU1 spindle included in delivery. Large touch screen for easy operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- POLYSCIENCE Algaecide (004-300040)
- SPECTRUM Chloroform, 4L, PK4 (C1121-4LTGL97)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- PCE INSTRUMENTS Viscometer, With Touchscreen (PCE-RVI 10)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- REED INSTRUMENTS Viscosity Cup, Range 21 to 231 cSt (B3200)
- PERKIN ELMER INDIUM DSC CALIBRATION REF MATERIAL (03190033)
- OHAUS pH Solution, 30mL (30100424)
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- Pce Instruments Viscometers