Shop All Borescope
Pce Instruments
Videoscope, Waterproof Camera Head with 28 mm / 1.1" diameter
Mfr # PCE-VE 380N
Zoro # G304853866
product price: $2,517.99
/ea
Free Shipping & Returns
$2,517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Camera head waterproof, LED lighting
- Overall Length 8.15
- Includes Videoscope, Camera cable on a roll, Centering Star, SD memory card, Carrying Case
- Overall Width 1.46
- Application Mechanical engineering, manufacturing, automotive, aviation, construction, plumbing and heating, ventilation, air conditioning and refrigeration (HVACR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 380N
- Zoro # G304853866
- UPC # 4250348711953
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Length | 8.15 |
Overall Width | 1.46 |
Overall Height | 4.65 |
Details
Features | Camera head waterproof, LED lighting |
Includes | Videoscope, Camera cable on a roll, Centering Star, SD memory card, Carrying Case |
Application | Mechanical engineering, manufacturing, automotive, aviation, construction, plumbing and heating, ventilation, air conditioning and refrigeration (HVACR) |
Description
Industrial Endoscope Waterproof downhole video inspection camera or borescope with 30 m / 98 ft long cable on reel. Inspection camera is an industrial endoscope, borescope or inspection camera with a handheld monitor. Camera head with only 28 mm / 1.1" diameter. Waterproof camera head. Bright LED lighting. Depth of field is 10 mm to ∞ / 0.4 in to infinity. Field of view is 150.8°. 8 LEDs. Image sensor is 640 x 480. Picture rate is 30 / s. Display 3.5" / 88.9 mm TFT screen. Mini-USB 1.1 and AV out. Picture format is JPEG (640 x 480). IP 68.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity (FLK-A3000FC K)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS (PRO-301D-254D-01)
- SHIMPO Panel Mount Tachometer, 100-240VAC (DT-501XA)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Videoscope, 1 m / 3.28 ft Long Semi-flexible / Semi-rigid Cable (PCE-VE 320HR)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- Pce Instruments Borescope