Shop All Borescope
Pce Instruments
Videoscope, Flexible 3 m / 9ft 10" Cable
Mfr # PCE-VE 350HR3
Zoro # G404853889
Free Shipping & Returns
$2,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.65
- Overall Length 8.15
- Includes Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
- Overall Width 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 350HR3
- Zoro # G404853889
- UPC # 4250348716361
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Height | 4.65 |
Overall Length | 8.15 |
Overall Width | 1.46 |
Details
Includes | Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual |
Description
Industrial Borescope Two-way articulating inspection camera, industrial endoscope or videoscope with IP67 ingress protection rating, boost functionality and 6 LED lights (4 front, 2 side) for optimal illumination. Bending radius is 90 mm / 3.54 in. Picture rate 30 frames per second (fps) Display id 88.9 mm / 3.5 in TFT LCD monitor. Picture format is JPEG (640 x 480 pixel resolution) Includes 8 GB memory card and Robust carrying case. rotation possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- FLIR IR Cam, 160x120IR Res, 55x44FOV (K1)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- SPAN Pressure Gauge, 0 to 250 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-250 BAR-G)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Videoscope, 1 m / 3.28 ft Long Semi-flexible / Semi-rigid Cable (PCE-VE 320HR)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- EXTECH Video Borescope, 5.7 In (HDV600)
- Pce Instruments Borescope