Shop All Borescope
Pce Instruments
Videoscope, 40 m / 131 ft Push Cable
Mfr # PCE-PIC 40
Zoro # G704853688
Free Shipping & Returns
$3,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Standard camera head, Main unit with case, Cable roller and push cable, Mains power adapter, Car charger adapter, Keyboard, Remote control, 46 mm / 1.8 in guide, 80 mm / 3.1 in guide, User manual
- Overall Length 21.7
- Overall Width 17.1
- Overall Height 13.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PIC 40
- Zoro # G704853688
- UPC # 4250348719324
- Country of Origin China
- Category Borescope
Dimensions
Overall Length | 21.7 |
Overall Width | 17.1 |
Overall Height | 13.6 |
Details
Includes | Standard camera head, Main unit with case, Cable roller and push cable, Mains power adapter, Car charger adapter, Keyboard, Remote control, 46 mm / 1.8 in guide, 80 mm / 3.1 in guide, User manual |
Description
Inspection camera ; Inspection camera with 40 m ;(131 ft) ;push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory. 23 mm / 0.9 in camera head. Keyboard for comment input. Braked endoscope line. 12x LED lighting. IP66 Carrying Case. 90° radius of curvature at min. Ø 45 mm / 1.8 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Red (DPG-010)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- Pce Instruments Borescope