Shop All Borescope
Pce Instruments
Videoscope, 3 m / 9.8 ft Cable Length
Mfr # PCE-VE 333HR
Zoro # G304853682
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
- Overall Length 8.15
- Overall Height 4.65
- Overall Width 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 333HR
- Zoro # G304853682
- UPC # 4250348715661
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Length | 8.15 |
Overall Height | 4.65 |
Overall Width | 1.46 |
Details
Includes | Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual |
Description
Inspection Camera is an industrial borescope, inspection camera or industrial endoscope for the non-destructive inspection (NDI) of engines, machines and more. This industrial borescope is an ideal tool for diagnosing issues in hard-to-reach places. Image rotation possible. LED lighting (2 additional side LEDs for better lighting). Cable diameter is 5.5 mm / 0.22 in. Cable length is 3 m / 9.8 ft. Field of view 67°. Bending radius is 90 mm / 3.54 in. Picture rate 30 frames per second (fps) Display id 88.9 mm / 3.5 in TFT LCD monitor. Picture format is JPEG (640 x 480 pixel resolution) IP 68. Includes 8 GB memory card and Robust carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Phase and Motor Rotation Tester, Digital (PR650)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 30 In., Blue (2059S-18x30BKT)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF2)
- PCE INSTRUMENTS Videoscope, Waterproof Camera Head with 28 mm / 1.1" diameter (PCE-VE 380N)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- Pce Instruments Borescope