Shop All Borescope
Pce Instruments
Videoscope, 1 m / 3.28 ft Long Semi-flexible / Semi-rigid Cable
Mfr # PCE-VE 320HR
Zoro # G804853687
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.15
- Overall Width 1.46
- Includes Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
- Overall Height 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 320HR
- Zoro # G804853687
- UPC # 4250348715647
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Length | 8.15 |
Overall Width | 1.46 |
Overall Height | 4.65 |
Details
Includes | Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual |
Description
Borescope is an industrial borescope, inspection camera or industrial endoscope for the non-destructive inspection (NDI) of engines, machines and more. This industrial borescope is an ideal tool for diagnosing issues in hard-to-reach places. Image rotation possible. Diameter camera head: Ø 5.5mm / 0.22" Storage of images and videos. Includes 8 GB SD memory card and Robust carrying case. LED lighting (2 additional side LEDs for better lighting)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Industrial Borescope, 2 m / 3.28 ft Cable Length (PCE-VE 270HR)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- Pce Instruments Borescope