Shop All Vibration Meters
Pce Instruments
Vibration Meter, Measuring Range up to 399.9 m/s²
Mfr # PCE-VT 3900S
Zoro # G904853815
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.1-399.9 m/s2
- Frequency Range (Hz) 10Hz - 1kHz
- Includes Vibration Meter Console, Sensor with Handgrip, Spiral Cable, Measuring Tip, Micro USB cable, USB with Software and Manual, Service Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VT 3900S
- Zoro # G904853815
- UPC # 4250348727381
- Country of Origin Germany
- Category Vibration Meters
Details
Acceleration Range | 0.1-399.9 m/s2 |
Frequency Range (Hz) | 10Hz - 1kHz |
Includes | Vibration Meter Console, Sensor with Handgrip, Spiral Cable, Measuring Tip, Micro USB cable, USB with Software and Manual, Service Bag |
Description
Vibration meter with internal memory / Route measurement / Rechargeable battery / Software for evaluating the stored data / Measuring range up to 399.9 m/s2 / PC interface. FFT analysis. Automatic ISO 10816-3 evaluation. 2.48" LC display. Internal memory. Micro-USB interface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242F2300#)
- FLUKE Deluxe Test Lead Kit, 10A (TL81A)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB5)
- PCE INSTRUMENTS Vibration Analyzer, Measurement range ±16 g (PCE-VD 3)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- PCE INSTRUMENTS Vibration Analyzer, Peak-hold Function (PCE-VT 3700S)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- EXTECH Vibration Meter with Displacement (SDL800)
- Pce Instruments Vibration Meters