Shop All Vibration Meters
Pce Instruments
Vibration Data Logger, Frequency Range 10 Hz to 1 KHz
Mfr # PCE-VM 5000
Zoro # G404853827
product price: $2,819.99
/ea
Free Shipping & Returns
$2,819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency Range (Hz) 10Hz - 1kHz
- Includes Vibration Meter (4-Channel), 2 x sensors with cable and magnet (3.9 ft), 8 x 1.5V AA batteries, Carrying Case, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VM 5000
- Zoro # G404853827
- UPC # 4250348712226
- Country of Origin Taiwan, Province of China
- Category Vibration Meters
Details
Frequency Range (Hz) | 10Hz - 1kHz |
Includes | Vibration Meter (4-Channel), 2 x sensors with cable and magnet (3.9 ft), 8 x 1.5V AA batteries, Carrying Case, Product Manual |
Description
Vibration Data Logger displays and storage of acceleration, speed and displacement measurement of vibrations / 4-channel vibration Vibration Meter indicates 4 channels of simultaneous vibration metering through remote vibration sensors. Long-lasting battery. Precise measurement. Large, LCD display with background lights. Different measurement units. Frequency range 10 Hz to 1 KHz. Evaluation of data at computer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Capacitance Meter (MT-5110)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ3)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Vibration Meter, Measuring Range up to 399.9 m/s² (PCE-VT 3900S)
- PCE INSTRUMENTS Vibration Analyzer, Measurement range ±16 g (PCE-VD 3)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- PCE INSTRUMENTS Vibration Analyzer, Peak-hold Function (PCE-VT 3700S)
- SPER SCIENTIFIC Portable Handheld Vibration Meter (840063)
- Pce Instruments Vibration Meters