Shop All Vibration Meters
Pce Instruments
Vibration Analyzer, Measurement range ±16 g
Mfr # PCE-VD 3
Zoro # G904853709
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.00-16.00 g
- Includes Vibration Datalogger, Wall Bracket, 2 Screws, Battery, Software, Product Manual
- Special Features Datalogger, Real-Time FFT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VD 3
- Zoro # G904853709
- UPC # 4250348707628
- Country of Origin China
- Category Vibration Meters
Details
Acceleration Range | 0.00-16.00 g |
Includes | Vibration Datalogger, Wall Bracket, 2 Screws, Battery, Software, Product Manual |
Special Features | Datalogger, Real-Time FFT |
Description
Vibration Meter Vibration Meter with FFT analysis / measures axis acceleration / measurement range ±16 g / frequency range from 0 to 60 Hz / wall bracket. USB port. Storage capacity: 8 Mbit (168042 records)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity (61-775GA)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FLX7)
- HYDAC HDA 847K-G-2000-XXX PSI Pressure Transducer (HDA 847K-G-2000-XXX PSI)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- PCE INSTRUMENTS Accelerometer, 0.01 to 199.9 m/s² peak (PCE-VT 1100)
- PCE INSTRUMENTS Vibration Meter, Measuring Range up to 399.9 m/s² (PCE-VT 3900S)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- PCE INSTRUMENTS Vibration Analyzer, Frequency Range from 10 Hz to 10 kHz (PCE-VM 3D)
- FLIR Vibration Meter, 22.6V Li-Ion (SV87-KIT)
- Pce Instruments Vibration Meters