Shop All Vibration Meters
Pce Instruments
Vibration Analyzer, Frequency Range from 10 Hz to 10 kHz
Mfr # PCE-VM 3D
Zoro # G004853784
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.1-400.0 m/s2
- Frequency Range (Hz) 10Hz-10kHz
- Includes Vibration Meter, Magnetic Sensor, External Sensor with 4.92 ft cable, 2 x Measuring tips, Plastic Case, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VM 3D
- Zoro # G004853784
- UPC # 4250348715999
- Country of Origin China
- Category Vibration Meters
Details
Acceleration Range | 0.1-400.0 m/s2 |
Frequency Range (Hz) | 10Hz-10kHz |
Includes | Vibration Meter, Magnetic Sensor, External Sensor with 4.92 ft cable, 2 x Measuring tips, Plastic Case, Product Manual |
Description
The Vibration Meter / Vibration Tester enables a quick and very simple measurement of the acceleration, the vibration path and the vibration speed to test vibrations on machines and components. The PCE-VM 3D vibration measuring device can measure vibrations in three directions, i.e. on the x, y and z axes. Defects or excessive imbalances can be precisely determined with the vibration measuring device. Various measuring sensors are optionally available for this Vibration Meter / Vibration Tester. The LCD display is backlit and easy to read. With a weight of only 305 g, the vibration measuring device is an suitable companion at every workplace. Areas of application are, for example, large or small companies that have to measure the vibrations or imbalances on the motors of their machines. The detection of errors, defects or excessive imbalances can significantly extend the service life of a machine. The Vibration Meter / Vibration Tester can also be calibrated according to ISO. Check the vibration behavior of your machines with this vibration measuring device and prevent major damage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Vane Thermo-Anemometer, CFM (Air Volume) (8906)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- TAYLOR Digital Thermomtr Instnt (9847N)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Vibration Meter, Measuring Range up to 399.9 m/s² (PCE-VT 3900S)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Accelerometer, 0.01 to 199.9 m/s² peak (PCE-VT 1100)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- Pce Instruments Vibration Meters