Shop All Vibration Meters
Pce Instruments
Vibration Analyzer, 3-Axis acceleration up to 1600 Hz to 1 Hz
Mfr # PCE-VDL 24I
Zoro # G404853919
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.00-16.00 g
- Includes Vibration Datalogger, Data Cable, 32GB SD Card, SD Card Ejector Tool, USB Drive with Software and Manual
- Data Hold 32 GB
- Special Features Datalogger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VDL 24I
- Zoro # G404853919
- UPC # 4250348717757
- Country of Origin Germany
- Category Vibration Meters
Details
Acceleration Range | 0.00-16.00 g |
Includes | Vibration Datalogger, Data Cable, 32GB SD Card, SD Card Ejector Tool, USB Drive with Software and Manual |
Data Hold | 32 GB |
Special Features | Datalogger |
Description
The vibration analyzers of the PCE-VDL series are available in two versions. The vibration analyzer PCE-VDL 16I contains sensors for the following physical units: temperature, humidity, air pressure, light and 3-axis acceleration. The PCE-VDL 24I has 3-axis acceleration and the max. sampling rate of the acceleration sensor is 1600 Hz. With the vibration analyzer PCE-VDL 24I the acceleration sensor is even delivered with a sampling rate of 1600 Hz. The shock and vibration logger is therefore ideally suited for use in fault diagnosis, stress testing, machine inspection, shock measurements and preventive maintenance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Replacement Remote Input Jack (732)
- H-B INSTRUMENTS Easy-Read Thermometer, Temp. Range 0 To (B60303-0200)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- ZORO SELECT Type K Probe Extension, Mini, 10 ft. (5RMF6)
- PCE INSTRUMENTS Vibration Analyzer, Measurement range ±16 g (PCE-VD 3)
- PCE INSTRUMENTS Vibration Analyzer, Peak-hold Function (PCE-VT 3700S)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- PHASE II Vibration Meter, Velocity, Acceleration & Displacement, (DVM-1000)
- Pce Instruments Vibration Meters