Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range
Mfr # PCE-TG 100
Zoro # G704853855
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes Thickness Gauge Console, Contact transducer with 1 m (3.3 ft) long cable, Batteries, Bottle of contact gel, Carrying strap, Carrying case, User manual
- Accuracy ±(0.5% + 0.1 mm) at 0.8-99.9 mm, ±(1% + 1 mm) at 100-300 mm
- Resolution (In.) 0.1 mm / 3.94 mil
- Velocity Ranges 1000-9999 m/s (freely adjustable, depending on the material to be tested)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-TG 100
- Zoro # G704853855
- UPC # 4250348701404
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 5 |
Details
Application | Suitable for most applications |
Includes | Thickness Gauge Console, Contact transducer with 1 m (3.3 ft) long cable, Batteries, Bottle of contact gel, Carrying strap, Carrying case, User manual |
Accuracy | ±(0.5% + 0.1 mm) at 0.8-99.9 mm, ±(1% + 1 mm) at 100-300 mm |
Resolution (In.) | 0.1 mm / 3.94 mil |
Velocity Ranges | 1000-9999 m/s (freely adjustable, depending on the material to be tested) |
Description
Material Thickness meter for homogeneous materials, Ultrasonic speed adjustable, Internal calibration standard, Measuring range up to 225 mm / 8.86 in ; (displays in mm only) 5 MHz probe. Suitable for metals, glass, plastics. 4-digit LCD display displays in mm only. Integrated 3.0 mm (0.11") calibration block. Automatic calibration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU23)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CF)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- DEFELSKO Ultrasonic Thickness Gage (POSITECTOR UTG C1)
- EXTECH Coating Thickness Tester, Electronic (CG206)
- Pce Instruments Coating & Ultrasonic Thickness Gauges