Shop All Hardness Testers
Pce Instruments
UCI Durometer, Rockwell A B C
Mfr # PCE-5000
Zoro # G504852416
product price: $7,300.99
/ea
Free Shipping & Returns
$7,300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.38
- Includes 20 N probe (standard), Protective cap for probe (silicon) Probe cable, USB cable, USB charger, RS-232 interface cable, Screwdriver, Vibration-resistant carrying case, User manual
- Height 1.22
- Width 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-5000
- Zoro # G504852416
- UPC # 4250348717139
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 6.38 |
Height | 1.22 |
Width | 3.19 |
Details
Includes | 20 N probe (standard), Protective cap for probe (silicon) Probe cable, USB cable, USB charger, RS-232 interface cable, Screwdriver, Vibration-resistant carrying case, User manual |
Description
UCI Durometer Uses the ASTM A1038 ultrasonic contact impedance (UCI) method for metal and alloy hardness testing. Measures the hardness of metals and alloys with a minimum thickness of 2 mm. Displays measurements in Rockwell A (HRA), Rockwell B (HRB), Rockwell C (HRC), Brinell (HB), Vickers (HV) and MPa (N/mm2) SI units. Measuring range: 61 to 85.6 HRA, 41 to 100 HRB, 20.3 to 68 HRC, 85 to 650 HB, 50 to 999 HV, 255 to 2180 MPa (N/mm2). Accuracy: ± 1.5 HR, ± 3% HB, ± 3% HV. Stores up to 2000 measurement groups / 20 calibration sets to memory. Provides measurements in just 2 seconds. Probe fits into small spaces and hard-to-reach places. Features a large and easy-to-read LCD screen, simple calibration, and an RS-232 interface. Includes Vibration-resistant carrying case, Protective cap for probe, Probe cable, USB cable, USB charger, RS-232 interface cable, 20 N probe.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- DREMEL EZ Lock Sanding Disc 60 grit (EZ411SA)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30748P)
- DRILL AMERICA DEW3MT 3MT Live Center (DEW3MT)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- HHIP 1/16 Steel Ball Penetrator For Hardness Tester (8902-0152)
- Pce Instruments Measuring and Layout Tools