Shop All Power Meters and Analyzers
Pce Instruments
Three-Phase Power Meter, Data Logger
Mfr # PCE-830-3
Zoro # G304853699
product price: $2,824.99
/ea
Free Shipping & Returns
$2,824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Amp clamps - PCE-3007, Alligator clips, Safety test lines (3 m / 3.3 ft long), Batteries, Mains adaptor, Carrying case, USB cable software, User's manual
- Max. Watts 10.0 W to 999.9 W
- Overall Width 2.2
- Overall Height 6.1
- Max. AC Voltage 20.0 V to 600.0 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-830-3
- Zoro # G304853699
- UPC # 4250348700421
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Overall Width | 2.2 |
Overall Height | 6.1 |
Lead Length | 10.1 |
Details
Includes | Amp clamps - PCE-3007, Alligator clips, Safety test lines (3 m / 3.3 ft long), Batteries, Mains adaptor, Carrying case, USB cable software, User's manual |
Max. Watts | 10.0 W to 999.9 W |
Max. AC Voltage | 20.0 V to 600.0 V |
Current Range | 20.0 V to 500.0 V |
Description
PCE-830-3 Clamp Meter with 3 phases / Measures power and analyses harmonics / Includes memory, interface, and software The PCE-830 Clamp Meter is used for measuring one to three phases of electrical quantities for alternating current (AC). Measures effective real value (V 123 and I 123) Measures active power (W, KW, MW, GW) Measures apparent and reactive power (KVA, KVAR)Power Factor (PF), phase angle (Φ) Measures energy and work (Wh, KWh, KVARh, PFh) Measures current from 0.1 mA to 3000 A, allowing for the reserve power of a factory to be determined. Large LCD that shows up to 35 parameters simultaneously (3P4W [=3 phases/4 conductors]) CT conditions (1 to 600) and PT (1 to 3000) are programmable. 512 KB of memory with programmable intervals to save data every 2 to 3000 seconds, 17,470 readings using the system of 3 phases / 4 conductors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service kit, Blue, Male 10mm Snaps, Mat Only No Hardware (FSM2424B-M)
- COMMERCIAL Continuity Tester (36516)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 10,000 PSI, SS Case, Lower Mount, PRO-201L-254S (PRO-201L-254U)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- SCHNEIDER ELECTRIC IEM3250 energy meter - CT - Modbus (A9MEM3250)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- Pce Instruments Power Meters and Analyzers