Shop All Power Meters and Analyzers
Pce Instruments
Three-Phase Power Meter, Data Logger
Mfr # PCE-830-2
Zoro # G204853768
product price: $3,556.99
/ea
Free Shipping & Returns
$3,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 x Amp clamps - Depending on set ordered, 4 x Alligator clips, 4 x Safety test lines (3 m / 3.3 ft long), 8 x Batteries, Power adapter, Carrying case, USB cable software, User's manual
- Max. Watts 5.0 W to 9999 kW
- Overall Height 6.1
- Current Range 0.04 A to 500.0 V
- Lead Length 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-830-2
- Zoro # G204853768
- UPC # 4250348700414
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Overall Height | 6.1 |
Lead Length | 10.1 |
Overall Width | 2.24 |
Details
Includes | 3 x Amp clamps - Depending on set ordered, 4 x Alligator clips, 4 x Safety test lines (3 m / 3.3 ft long), 8 x Batteries, Power adapter, Carrying case, USB cable software, User's manual |
Max. Watts | 5.0 W to 9999 kW |
Current Range | 0.04 A to 500.0 V |
Max. AC Voltage | 20.0 V to 600.0 V |
Description
Clamp Meter with 3 phases / Measures power and analyses harmonics with memory / Interface and software. Analysis of a network of 3 phases / 4 conductors, 3 phases / 3 conductors, 1 phase / 2 conductors, 1 phase / 3 conductors. Measures effective real value (V 123 and I 123) Measures active power (W, KW, MW, GW) Measures apparent and reactive power (KVA, KVAR) Power Factor (PF), phase angle (Φ) Measures energy and work (Wh, KWh, KVARh, PFh) Measure current from 0.1 mA to 3000 A, allowing for the reserve power of a factory to be determined. Large LCD that shows up to 35 parameters simultaneously (3P4W [=3 phases/4 conductors]) CT conditions (1 to 600) and PT (1 to 3000) are programmable. Indicates current waveforms and voltage overlap. 512 KB of memory with programmable intervals to save data every 2 to 3000 seconds, 17,470 readings using the system of 3 phases / 4 conductors. Indicates wave forms, efficiency parameters, and harmonic distortion. Relation of 3 phases of voltage or asymmetrical current (VUR). Detects up to 28 transistors (time and cycles) with a programmable threshold (%). Diagram of graphic equilibrium with parameters of a 3 phase system
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1300LF)
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- SANWA Laser Power Meter (LP10)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- Pce Instruments Power Meters and Analyzers