Shop All Power Meters and Analyzers
Pce Instruments
Three-Phase Power Meter, Data Logger
Mfr # PCE-830-1
Zoro # G204853690
product price: $3,154.99
/ea
Free Shipping & Returns
$3,154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 x Amp clamps - PCE-6801, 4 x Alligator clips, 4 x Safety test lines (3 m / 3.3 ft long), 8 x Batteries, Power adapter, Carrying case, USB cable software, User's manual
- Max. Watts 5.0 W to 9999 kW
- Lead Length 10.1
- Overall Width 2.2
- Harmonic Capture Range 1º to 99º
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-830-1
- Zoro # G204853690
- UPC # 4250348700407
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Lead Length | 10.1 |
Overall Width | 2.2 |
Overall Height | 6.1 |
Details
Includes | 3 x Amp clamps - PCE-6801, 4 x Alligator clips, 4 x Safety test lines (3 m / 3.3 ft long), 8 x Batteries, Power adapter, Carrying case, USB cable software, User's manual |
Max. Watts | 5.0 W to 9999 kW |
Harmonic Capture Range | 1º to 99º |
Voltage Accuracy | ±0.5% ± 5 digits |
Current Accuracy | ±0.5% ± 0.05 A to ±1.0% ± 0.5 A |
Current Range | 0.04 A to 100.0 A |
Description
Clamp Meter with 3 phases / Measures power and analyses harmonics with memory / Interface and software. Analysis of a network of 3 phases / 4 conductors, 3 phases / 3 conductors, 1 phase / 2 conductors, 1 phase / 3 conductors. Measures effective real value (V 123 and I 123) Measures active power (W, KW, MW, GW) Measures apparent and reactive power (KVA, KVAR) Power Factor (PF), phase angle (Φ) Measures energy and work (Wh, KWh, KVARh, PFh) Measure current from 0.1 mA to 3000 A, allowing for the reserve power of a factory to be determined. Large LCD that shows up to 35 parameters simultaneously (3P4W [=3 phases/4 conductors]) CT conditions (1 to 600) and PT (1 to 3000) are programmable. Indicates current waveforms and voltage overlap. 512 KB of memory with programmable intervals to save data every 2 to 3000 seconds, 17,470 readings using the system of 3 phases / 4 conductors. Indicates wave forms, efficiency parameters, and harmonic distortion.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE Power Quality Analyzer, 1000A Capability (FLUKE-1742/15/EUS)
- Pce Instruments Power Meters and Analyzers