Shop All Power Meters and Analyzers
Pce Instruments
Three Phase Power Data Logger, 10V to 600V AC
Mfr # PCE-PA 8300-2
Zoro # G704853770
Free Shipping & Returns
$4,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±(0.5 % + 0.5 V)±(0.5 % + 0.1 A)
- Includes Flexible Rogowski coils (Set 2), Insulated alligator clips, Safety test lines, 1.5 V AA batteries, 9 V mains adapter, SD memory card, Carrying case, User manual
- Overall Width 4.9
- Overall Height 2.5
- Frequency Resolution 0.1 V 0.001 A (< 10 A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PA 8300-2
- Zoro # G704853770
- UPC # 4250348716767
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Overall Width | 4.9 |
Overall Height | 2.5 |
Lead Length | 8.8 |
Details
Accuracy | ±(0.5 % + 0.5 V)±(0.5 % + 0.1 A) |
Includes | Flexible Rogowski coils (Set 2), Insulated alligator clips, Safety test lines, 1.5 V AA batteries, 9 V mains adapter, SD memory card, Carrying case, User manual |
Frequency Resolution | 0.1 V 0.001 A (< 10 A) |
Description
Three-Phase Power Data Logger 3-phase / 3 current clamps / LCD graphic display / SD card memory The PCE-PA 8300 is a Three-Phase Power Data Logger that features a durable enclosure, SD card memory, an LCD graphic display. Voltage measurement range of 10 V to 600 V AC. Current measurement range of 30 A to 3000 A AC (Set 2) Performance measurement range of 0 kW to 9.999 MW (VA/VAR) Simultaneous display of harmonics and waveform. Graphic Phasor diagram. Captures transients including dip, swell, and outage. Compatibility with various manufacturers' power clamps. Auto-setting of the measurement range (AC V).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (M240-0-91-0-F)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, -50 Degrees to 120 Degrees F (214121J)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- Pce Instruments Power Meters and Analyzers