Shop All Nonelectrical Properties Data Loggers
Pce Instruments
Thermometer Data Logger, 40 to 85°C / -40 to 185°F
Mfr # PCE-HT 70
Zoro # G904853853
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 to 85°C / -40 to 185°F
- Relative Humidity Range 0 to 100% rel. humidity
- Sample Point Storage 1 s to 15 days
- Application Suitable for most applications
- Width (In.) 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-HT 70
- Zoro # G904853853
- UPC # 4250348719836
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 2.7 |
Height (In.) | 0.7 |
Details
Temp. Range (F) | -40 to 85°C / -40 to 185°F |
Relative Humidity Range | 0 to 100% rel. humidity |
Sample Point Storage | 1 s to 15 days |
Application | Suitable for most applications |
Includes | Wall bracket, CR2032 battery, User manual |
Response Time | 2 minutes |
Features | Datalogger |
Description
Thermo-Hygrometer for Temperature and Humidity / Compact / Long battery life / 16,000 measured values storable; The thermo-hygrometer records the air temperature and humidity and stores them internally. USB datalogger. Calculation of dew point. Max. 16,000 data records can be saved. Export to software possible. 450-day running time. Adjustable storage rate from 1 second. Compact dimensions. Wall bracket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L30#)
- PCE INSTRUMENTS pH Meter, 0.00 to 14.00 pH (PCE-228)
- PCE INSTRUMENTS pH Meter, with Temperature Probe, 0.00 to 14.00 pH (PCE-228LIQ)
- AMPROBE Data Logger, Temperature and Humidity (TR200-A)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- HOBO Data Logger, Temp/Humidity, Bluetooth (MX1101)
- HOBO Data Logger, 100 ft.Range, Continuous (MX1102A)
- Pce Instruments Nonelectrical Properties Data Loggers