Shop All Air Velocity Meters and Anemometers
Pce Instruments
Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller
Mfr # PCE-VA 20-SET
Zoro # G904852528
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Humidity Accuracy 3% RH
- Measuring Range 0.2-30 m/s
- Includes Airflow Meter Console, Square flow hood, Round flow hood, AAA batteries, User manual, Carrying case
- Length 10.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VA 20-SET
- Zoro # G904852528
- UPC # 4250348714664
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Height | 2 |
Length | 10.6 |
Width | 4.1 |
Details
Humidity Accuracy | 3% RH |
Measuring Range | 0.2-30 m/s |
Includes | Airflow Meter Console, Square flow hood, Round flow hood, AAA batteries, User manual, Carrying case |
Humidity Resolution | 0.1 %RH |
Description
Multifunction Anemometer with Flow Hoods Combination anemometer-hygrometer-thermometer for HVAC system balancing. Measures air flow velocity, volume flow, relative humidity, air temperature, dew point temperature and wet-bulb temperature. Air flow velocity range: 0.2 to 30 m/s (39.4 to 5905.5 fpm) Accuracy: ±(1.5% of measured value + 0.3 m/s) when less than 20 m/s, ±(3% of measured value + 0.3 m/s) when more than 20 m/s. Resolution: 0.1. Includes 2 x capture hoods (1 x round 210 mm / 8.3 in Ø, 1 x square 346 x 346 mm / 13.6 x 13.6 in) 10 cm / 3.9 in Ø fan impeller. Easy-to-read backlit LCD. Display hold, average value, maximum value, minimum value, battery-saving automatic power off, low-battery indicator, and metric or imperia.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer with Humidity, 80 to 5910 fpm (45170)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- MONARCH Vibration Tester (6400-011)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS V)
- PCE INSTRUMENTS Mulitfunction Aneometer, 0.2 to 30 m/s (PCE-VA 20)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS A)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- PCE INSTRUMENTS Airflow Meter, USB Datalogger Cup Anemometer (PCE-ADL 11)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- KESTREL Weather Meter, LCD, Olive Drab w/WiFi (0855LVOLV)
- Pce Instruments Air Velocity Meters and Anemometers