Shop All Wireless Thermometers & Humidity Meters
Pce Instruments
Temperature Meter, 0 to 50°C / 32 to 122°F
Mfr # PCE-RCM 16
Zoro # G404853834
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Resolution 1 μg/m³
- Includes Air Quality Meter Console, Micro USB cable and user manual
- Height 7.5
- Width 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-RCM 16
- Zoro # G404853834
- UPC # 4250348719645
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Height | 7.5 |
Width | 2.7 |
Details
Application | Suitable for most applications |
Resolution | 1 μg/m³ |
Includes | Air Quality Meter Console, Micro USB cable and user manual |
Description
The air quality meter PCE-RCM 16 is ideal for monitoring the air quality in homes, businesses or public buildings where people are staying. The 4.3-inch TFT display on the air quality meter is dimensioned so that all measured values can be read directly. Supported measurements on the air quality meter are CO2, TVOC, PM1, PM2.5, PM10, temperature and ambient humidity. On the display of the air quality meter, the measured values are updated every second. As soon as a measured value exceeds the fixed limit, this is visually indicated to the user. To power the air quality meter can be operated directly via the micro USB port on the back. The built-in battery with the air quality meter is charged via this interface. Thus, the air quality meter is versatile. It should be noted that the measured values settle within 24 hours after switching on the air quality meter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter (616W-3-LCD)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZP5)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, Black (NC1B)
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- TRACEABLE Data Logging Thermometer, WiFi (6502)
- TRACEABLE Precision Barometer (4199)
- LA CROSSE TECHNOLOGY Wireless Thermometer (WS-9160U-IT-INT)
- Pce Instruments Wireless Thermometers & Humidity Meters