Shop All Bench and Floor Scales
Pce Instruments
Tabletop Scale, 0.5 to 30,000 g
Mfr # PCE-PCS 30
Zoro # G404852523
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Modes Suitable for most applications
- Readability 0.5 g
- Overall Width 4.9
- Repeatability ± 0.5 g
- Overall Height 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PCS 30
- Zoro # G404852523
- UPC # 4250348701183
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 4.9 |
Overall Height | 12.6 |
Overall Length | 12.6 |
Details
Application Modes | Suitable for most applications |
Readability | 0.5 g |
Repeatability | ± 0.5 g |
Includes | Power adapter and user manual |
Weighing units | Grams or kilograms (metric only) |
Stabilization time | 3 seconds |
Description
Tabletop Scale is an inventory scale or balance with accurate weighing and piece or part counting functions. Ideal for use in laboratory, office, inventory, and miscellaneous industrial applications, this portable scale can be powered by a battery. Functions: TARE, ZERO, auto-calibration (requires external weight, not included), backlight on / off, piece counting accumulation, and auto average. Displays gross weight, unit weight and total quantity of pieces (pcs) Programmable (99 memory positions) Set communication via RS-232 port to automatic output when reading is stable or continuous output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- OHAUS Digital Compact Bench Scale 3kg Capacity (RC41M3)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- SHARPIE Black, Blue, Green, Red Mini Markers, 4 PK (35113PP)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 6000g (PCE-BSH 6000)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- Pce Instruments Bench and Floor Scales