Shop All Surface Testers
Pce Instruments
Surface Testing - Gloss Meter, Measuring Geometry: 60°
Mfr # PCE-PGM 60
Zoro # G504853758
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Touch screen, Internal memory; Touch screen, Internal memory
- Standards ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457
- Includes Rechargeable Lithium-ion battery, charging adapter, USB cable, calibration plate, software and user manual
- Measuring range 0 ... 300 GU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PGM 60
- Zoro # G504853758
- UPC # 4250348715074
- Country of Origin China
- Category Surface Testers
Details
Features | Touch screen, Internal memory; Touch screen, Internal memory |
Standards | ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457 |
Includes | Rechargeable Lithium-ion battery, charging adapter, USB cable, calibration plate, software and user manual |
Measuring range | 0 ... 300 GU |
Description
The PCE-PGM 60 gloss meter has a measuring geometry of 60°. The gloss meter is used to analyse surfaces of different materials. Gloss measurements are particularly carried out in the production industry where products must have exactly the same characteristics. Therefore, it can be said that the main areas of usage of a gloss meter are incoming goods and quality control where the gloss meter is used as a test device to determine whether the condition of the products is flawless. The included software for the gloss meter supports the user in analysing the measured data and to represent them graphically. Additionally, the user has the possibility to save the measured data directly to the internal memory of the gloss meter which has a capacity for up to 1000 measured values. The PCE-PGM 60 gloss meter has a measuring geometry of 60 ° which cannot be adjusted in this case. Other devices have a function to adjust the measuring geometry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- MAYHEW PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- PCE INSTRUMENTS Profilometer, Measures 21 Parameters (PCE-RT 2200)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- PCE INSTRUMENTS Material Roughness Tester, Ra and Rz Measurement Range (PCE-RT 10)
- DESCO Analog Surface Resistance Meter Kit (19784)
- Pce Instruments Precision Measuring Tools