Shop All Surface Testers
Pce Instruments
Surface Paint Gloss Tester, up to 200 Gloss Units
Mfr # PCE-GM 55
Zoro # G804853823
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reference standard, Cleaning cloth, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-GM 55
- Zoro # G804853823
- UPC # 4250348718600
- Country of Origin China
- Category Surface Testers
Details
Includes | Reference standard, Cleaning cloth, Carrying case, User manual |
Description
Gloss meter with three measuring angles / 20°, 45°, and 75° / For medium and high gloss / Interface and software / Li-ion battery The gloss meter is a 3-angle gloss meter. The measuring angles of the gloss meter are 20°. LC display. Measurement on textiles and paper possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Hammer Drill Driver - Tool Only (ML2408-20)
- CENTURY DRILL & TOOL 10", 60-Teeth Contractor Finishing Blade (10216)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- PCE INSTRUMENTS Surface Testing - Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 11)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- PCE INSTRUMENTS Material Roughness Tester, Ra and Rz Measurement Range (PCE-RT 10)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- Pce Instruments Surface Testers