Shop All Surface Testers
Pce Instruments
Surface Paint Gloss Tester, 60° Measuring Geometry
Mfr # PCE-GM 60Plus
Zoro # G604853788
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Power adapter, USB cable, Calibration plate, User manual
- Measuring range 0 to 200 GU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-GM 60Plus
- Zoro # G604853788
- UPC # 4250348715081
- Country of Origin China
- Category Surface Testers
Details
Includes | Power adapter, USB cable, Calibration plate, User manual |
Measuring range | 0 to 200 GU |
Description
Gloss Meterfor non-stationary use / ;Measurement up to 200 gloss points / ;60° Measurement geometry / ;3.5" TFT display / short measuring time of 0.5 seconds. Built-in rechargeable battery. Self-calibration possible using included calibration plate. Chromaticity fulfills CIE 1931 2° under a CIE illuminant C. Reflective gloss measurement per ISO 2813, GB/T 9754, ASTM D523 and ASTM D2457 standards. Light source: D65. Wave length: 400-700 nm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- KRAFT TOOL Curved Ends Edger w/ProFo, 6"x4" 3/8"R (CF173PFC)
- PCE INSTRUMENTS Surface Testing - Gloss Meter, Measuring Geometry: 60° (PCE-PGM 60)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- PCE INSTRUMENTS Profilometer, Measures 21 Parameters (PCE-RT 2200)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- MAHR Adjustable Surface Gage Stand (2008024)
- Pce Instruments Surface Property Testing Tools