Shop All Solar Panel Accessories
Pce Instruments
Solar Mearsuing Device, 0 to 2000 W
Mfr # PCE-SPM 1
Zoro # G504853857
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.35 oz
- Height 1.34 in
- Width 2.52
- Length 4.37
- Includes Solar energy Meter, AAA Li-ion batteries, CD-ROM with Windows-compatible software, RS-232 cable, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-SPM 1
- Zoro # G504853857
- UPC # 4250348702678
- Country of Origin Taiwan, Province of China
- Category Solar Panel Accessories
Dimensions
Height | 1.34 in |
Width | 2.52 |
Length | 4.37 |
Details
Item | Measuring Device |
Weight | 0.35 oz |
Includes | Solar energy Meter, AAA Li-ion batteries, CD-ROM with Windows-compatible software, RS-232 cable, Carrying case, User manual |
Description
Gauss Meter with integrated sensor that determines energy efficiency in photovoltaic systems / also used to find the optimum location for new installations. Measuring range: 0 to 2000 W/m2 or 0 ... 634 BTU/(ft2 x h) Resolution: 0.1 W/m2 or 0.1 BTU/(ft2 x h) Accuracy: ±10 W/m2 or ±3 BTU/(ft2 x h) or ±5%; whichever is greatest in sunlight. Minimum, maximum and data hold functions. Built-in datalogging capability allows for long-term recording of measurements over time. Powered by 4 x AAA Li-ion batteries for approx. 16 days of continuous use at full charge. RS-232 data port for downloading measurement data to PC. Includes CD-ROM with Windows-compatible software for detailed data analysis. deal for solar panel site surveying, installation, inspection and monitoring as well as for solar energy research and product development.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- NOARK Mms 0.25-0.4A Class 10 (MMS-32H-0.4A)
- INTERMATIC Trippers, T7400, T7800, T501000 Tmrs, PK7 (156T2548A)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- Pce Instruments Solar Panel Accessories