Shop All Soil Testers
Pce Instruments
Soil pH Meter, 0.00 to 14.00pH Measuring Range
Mfr # PCE-PH20S
Zoro # G004853234
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes pH electrode, batteries, Set of calibration solutions for pH 4 and 7 (in 75ml containers), User's manual
- Moisture Content Accuracy ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH)
- Resolution 0.01 pH
- pH Range 0.00 ... 14.00 pH
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PH20S
- Zoro # G004853234
- UPC # 4250348701213
- Country of Origin Taiwan, Province of China
- Category Soil Testers
Dimensions
Length | 7 |
Details
Includes | pH electrode, batteries, Set of calibration solutions for pH 4 and 7 (in 75ml containers), User's manual |
Moisture Content Accuracy | ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH) |
Resolution | 0.01 pH |
pH Range | 0.00 ... 14.00 pH |
Description
The pH meter for soil has been developed with the purpose of finding an effective method for directly determining the pH value of soil. With the help of this pH meter, it is possible to quickly and accurately measure the pH value of soil or a soil sample taken from the ground. To do this, simply insert the electrode into loose soil and read the pH value on the digital display. Please take into account that the first measurement requires there to be moisture in the soil. The device comes calibrated by the manufacturer. The pH meter can be recalibrated by using the calibration solutions that come with the device. Calibration data remains stored in the device even when the batteries have been changed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- LAB SAFETY SUPPLY Pipette Transfer, 4mL, PK500 (21F231)
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- PCE INSTRUMENTS Water Analysis Meter, 0.00 to 14.00 pH Measuring Range (PCE-PH 18)
- LUSTER LEAF PRODUCTS Luster Leaf Products LUS1840 Soil Ph Meter Plus Ph Plant Guide (LUS1840)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- EIJKELKAMP Sieve can for wet sieving, 1.0 mm sieve opening (08130404)
- SPOTON SpotOn Digital Soil Compaction Meter (29360)
- MOSSER LEE Soil Master Analog pH Meter (ML1240)
- EIJKELKAMP Sieve can for wet sieving, 0.250 mm sieve opening (08130408)
- Pce Instruments Soil Testing