Shop All Surface Testers
Pce Instruments
Roughness Tester With External Probe
Mfr # PCE-RT 2300
Zoro # G604853894
product price: $3,343.99
/ea
Free Shipping & Returns
$3,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO4287, ANSI b46.1, DIN4768, JISb601; ISO4287, ANSI b46.1, DIN4768, JISb601
- Includes Surface Roughness Tester, Microprobe, Removable motorized sensor, Connection cable for motor unit, Charger, Interface cable, Transport case, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-RT 2300
- Zoro # G604853894
- UPC # 4250348718693
- Country of Origin China
- Category Surface Testers
Details
Standards | ISO4287, ANSI b46.1, DIN4768, JISb601; ISO4287, ANSI b46.1, DIN4768, JISb601 |
Includes | Surface Roughness Tester, Microprobe, Removable motorized sensor, Connection cable for motor unit, Charger, Interface cable, Transport case, Manual |
Description
Material tester with Portable material tester for the rapid detection of roughness (Ra, Rz, Rq, Rt and many more) / Detachable motor unit / Touch screen Interface / Range of 320 μm or 12.6 mil. Battery and mains operation. Different filters adjustable. Diamond test head. Removable motorized sensor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- MAYHEW PUNCH PILOT PUNCH 12 pc SET (MY62254)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- PCE INSTRUMENTS Surface Testing - Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 11)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- MAHR Pocket Surface Gage, 5micron Probe (2191802)
- Pce Instruments Precision Measuring Tools