Shop All Refractometers
Pce Instruments
Refractometer with LED Lighting, 0 to 140°OE / 32% sucrose (Brix)
Mfr # PCE-Oe-LED
Zoro # G304852562
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 2°Oe / 0.2% Sacchrose (Brix)
- Includes Pipette, Calibration screwdriver, Cleaning cloth , Device case, User manual
- Resolution 2°Oe / 0.2% sucrose (Brix)
- Height 1.4
- Length 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-Oe-LED
- Zoro # G304852562
- UPC # 4250348722249
- Country of Origin China
- Category Refractometers
Dimensions
Height | 1.4 |
Length | 7.1 |
Details
Accuracy | 2°Oe / 0.2% Sacchrose (Brix) |
Includes | Pipette, Calibration screwdriver, Cleaning cloth , Device case, User manual |
Resolution | 2°Oe / 0.2% sucrose (Brix) |
Measuring range | 0 ... 140°OE / 32% sucrose (Brix) |
Description
The PCE LED Refractometer is an analogue measuring device for determining the refraction property of different liquids. LED refractometers are particularly suitable for applications in low or artificially lit environments. The LED light incorporated in the prismatic cover of the LED Refractometer provides the necessary light for the measurement. Since the LED light is matched with the scaling of the LED refractometer, measurements are thus possible, for example, in basements without measurement errors caused by the artificial light.
The different-scale LED refractometers are used for a variety of applications, such as Öchsle for the winegrower or a 0 to 32 Brix scale for measuring coolants, juices and other emulsions. Due to the diopter adjustment possible on the eyepiece, an LED refractometer always ensures a sharp view of the scale.
The different-scale LED refractometers are used for a variety of applications, such as Öchsle for the winegrower or a 0 to 32 Brix scale for measuring coolants, juices and other emulsions. Due to the diopter adjustment possible on the eyepiece, an LED refractometer always ensures a sharp view of the scale.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Freeze Free 5' Kit (10805)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- Pce Instruments Refractometers