Shop All Radiation Detectors
Pce Instruments
Radioactivity Meter, α-, β-, γ- and x- radiation
Mfr # PCE-RAM 10
Zoro # G004853869
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alpha Energy Sensitivity 4 MeV
- Beta Energy Sensitivity 0.2 MeV
- Gamma and X-ray Energy Sensitivity 0.02 MeV
- Accuracy <10% (less than 500 μSv / hr); <20% (less than 600 μSv / hr)
- Type α-, β-, γ- and x- radiation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-RAM 10
- Zoro # G004853869
- UPC # 4250348714701
- Country of Origin China
- Category Radiation Detectors
Details
Alpha Energy Sensitivity | 4 MeV |
Beta Energy Sensitivity | 0.2 MeV |
Gamma and X-ray Energy Sensitivity | 0.02 MeV |
Accuracy | <10% (less than 500 μSv / hr); <20% (less than 600 μSv / hr) |
Type | α-, β-, γ- and x- radiation |
Includes | Geiger Counter, Software, 4 x 1.5 V AA Batteries, Carrying case, User manual |
Description
Radiation meter to detect ; α-, β-, γ- and x- radiation / High accuracy / Internal data memory / Large LCD display / Data transfer to computer / Bluetooth interface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L160#)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B160#)
- RADIATION ALERT Radiation Detector, LCD, NIST (FRISKER)
- TEST PRODUCTS INTERNATIONAL Solar Power Test Meter, LCD, 3 yr, Warr (510)
- RADIATION ALERT Radiation Detector (CHARGER)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- RADIATION ALERT Analog Radiation Detector (4EC)
- RADIATION ALERT Swipes, Reusable Type, 1 qty. (WTPRA)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- Pce Instruments Radiation Detectors