Shop All Nonelectrical Properties Data Loggers
Pce Instruments
pH Meter, 0.00 to 14.00 pH
Mfr # PCE-228
Zoro # G604853900
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1.7
- Includes Electrode PE-03, SD memory card (2 GB), Card reader, Temperature sensor, 6 x Batteries, Instruction manual
- Width (In.) 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-228
- Zoro # G604853900
- UPC # 4250348700261
- Country of Origin Taiwan, Province of China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 1.7 |
Width (In.) | 2.7 |
Details
Includes | Electrode PE-03, SD memory card (2 GB), Card reader, Temperature sensor, 6 x Batteries, Instruction manual |
Description
PCE-228 pH meter for pH value, redox, and temperature / Large, easy-to-read display / SD card memory (1 ... 16 GB), saved data is saved as an Excel file / RS-232 interface and optional software for direct transmission to the PC. High accuracy. Measures pH value, redox, and temperature. High precision. Large LCD display. Including pH electrode PE-03 and stainless steel temperature sensor. Automatic calibration. Manual or auto. temperature compensation. BNC connector. Suitable for laboratory and on-site pH measurement. Additional REDOX electrode. Adjustable measuring rate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC (CX8MB2425IW)
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead (626-10-GH-P1-E1-S1)
- ZORO SELECT Analog Panel Meter, DC Current, 0-10 DC A (12G417)
- DICKSON Kit, Card Reader (A220)
- PCE INSTRUMENTS Thermometer Data Logger, 40 to 85°C / -40 to 185°F (PCE-HT 70)
- PCE INSTRUMENTS pH Meter, with Temperature Probe, 0.00 to 14.00 pH (PCE-228LIQ)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Tripod and Carrying Case (R1620-KIT2)
- HOBO Dissolved Oxygen Data Logger (U26-001)
- LASCAR Dual Channel Thermocouple, 3.22" D, 1.41"H (EL-WIFI-21CFR-DTC)
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- KESTREL Data Logger, Temperature, Red (0710RED)
- Pce Instruments Nonelectrical Properties Data Loggers