Shop All Lab Scales & Balances
Pce Instruments
Paper Weight Scale, 0 to 200 g
Mfr # PCE-DMS 200
Zoro # G704853701
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Repeatability 0.02 g
- Linearity ± 0.02 g
- Scale Readability 1 g/m² or 0.01 g
- Capacity 200 g
- Includes Wind screen, Power supply, 6 x AA batteries, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DMS 200
- Zoro # G704853701
- UPC # 4250348700728
- Country of Origin China
- Category Lab Scales & Balances
Details
Repeatability | 0.02 g |
Linearity | ± 0.02 g |
Scale Readability | 1 g/m² or 0.01 g |
Capacity | 200 g |
Includes | Wind screen, Power supply, 6 x AA batteries, User manual |
Stabilization time | 3 seconds |
Description
Paper Basis Weight Scale 10 cm round pan for weighing up to 13 cm circle cut samples. Our Paper weight scale is a GSM paper basis weight scale used to accurately determine the basis weight (in relation to a square meter of material) of paper, car. Weighing units can be changed with just the push of a button. Easy-to-read 15 mm (0.6") backlit LCD display. Automatically powers off (saves battery life / function can be disabled). Automatic calibration function (using external weight - not included)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 310)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 1100)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 5100 g (PCE-BSK 5100)
- OHAUS PR Series Precision Balance, PR223/E (OH-30529239)
- OPTIMA SCALES Optima Scales OPK-S250 Compact Precision Balance - 250g x 0.1g (OPK-S250)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- OPTIMA SCALES Optima Scales OPH-D202 Precision Electronic Balance - 200g x 0.01g (OPH-D202)
- Pce Instruments Lab Scales & Balances