Shop All Sound Level Meters
Pce Instruments
Outdoor Sound Level Meter, Class 1 Data-Logger
Mfr # PCE-430
Zoro # G704853916
Free Shipping & Returns
$2,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Class 1
- Includes 1/2" measurement microphone class 1, Wind noise suppressor (foam ball), USB interface cable, PC software (free download), Mains power adapter, Carrying case, Instruction manual
- Standards GB/T 3785.1-2010, GB/T 3785.2-2010, IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013, ANSI S1.4-1983, ANSI S1.43-1997
- Height 1.42
- Frequency range 3 Hz to 20 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-430
- Zoro # G704853916
- UPC # 4250348716859
- Country of Origin Germany
- Category Sound Level Meters
Dimensions
Height | 1.42 |
Details
Accuracy | Class 1 |
Includes | 1/2" measurement microphone class 1, Wind noise suppressor (foam ball), USB interface cable, PC software (free download), Mains power adapter, Carrying case, Instruction manual |
Standards | GB/T 3785.1-2010, GB/T 3785.2-2010, IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013, ANSI S1.4-1983, ANSI S1.43-1997 |
Frequency range | 3 Hz to 20 kHz |
Description
Class 1 Sound Level Meter - PCE-430 Portable high-accuracy decibel meter with 1/1 octave band filter (optional 1/3 octave band filter upgrade) PCE-430 is a class 1 sound level meter that meets IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013. A, B, C & Z frequency weighting. Fast, Slow, Pulse, and Peak time weighting. Statistics function. Display the sound curve as a graph. 3 measurement profiles are adjustable. Low inherent noise. ICCP microphone 40 mV /PA. Alarm level adjustable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MG-100-A-9V-R)
- THERMAX Non-Rev Temp Indicator, PK10 (80603)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- PCE INSTRUMENTS Sound Level Meter Kit, Data Logger with USB Interface, Tripod (PCE-428-EKIT-US)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- PCE INSTRUMENTS Class 2 Decibel Meter Calibrator, 94 to 114 db (PCE-SC 43)
- PCE INSTRUMENTS Digital Sound Level Meter, IEC 61672-1 Class II (PCE-322A)
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-353N)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- Pce Instruments Sound Level Meters