Shop All Wireless Thermometers & Humidity Meters
Pce Instruments
Multifunctional Digital Thermometer, 0.5 to 30 m / s
Mfr # PCE-EM 883
Zoro # G404853728
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 to 70°C / -40 to 158°F
- Temp. Resolution 0.1°C / 0.18°F
- Includes Sound sensor, Wind speed sensor, Light sensor, Temperature sensor, Humidity sensor, Wind noise suppressor, 9V block battery
- Temp. Accuracy ± 2°C / 3.6°F
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-EM 883
- Zoro # G404853728
- UPC # 4250348714152
- Country of Origin Taiwan, Province of China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Height | 2.6 |
Width | 1.3 |
Details
Temp. Range (F) | -40 to 70°C / -40 to 158°F |
Temp. Resolution | 0.1°C / 0.18°F |
Includes | Sound sensor, Wind speed sensor, Light sensor, Temperature sensor, Humidity sensor, Wind noise suppressor, 9V block battery |
Temp. Accuracy | ± 2°C / 3.6°F |
Application | Suitable for most applications |
Humidity resolution | 0.1% RH |
Description
Air humidity meter Multifunctional environmental measuring instrument with extensive accessories / Measurement of sound, light, wind speed, temperature, and humidity / Data Hold, MIN and Max function / Backlight Our multifunctional. High measurement accuracy. One-hand operation. Automatic shutdown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-100inH2O, 9.6-32VDC (PX3228)
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242F23000#)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- LA CROSSE TECHNOLOGY Wireless Thermometer (WS-9160U-IT-INT)
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- Pce Instruments Wireless Thermometers & Humidity Meters