Shop All Thermometers
Pce Instruments
Multifunction Thermometer, Programmable WBGT Alarm Setting
Mfr # PCE-WB 20SD
Zoro # G904853792
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 32-122°F
- Includes Wet Bulb Temperature Meter, SD card memory, User manual, Carrying case
- Height 17.5
- Application Suitable for most applications
- Width 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WB 20SD
- Zoro # G904853792
- UPC # 4250348715890
- Country of Origin Taiwan, Province of China
- Category Thermometers
Dimensions
Height | 17.5 |
Width | 2.7 |
Length | 7 |
Details
Temp. Range (F) | 32-122°F |
Includes | Wet Bulb Temperature Meter, SD card memory, User manual, Carrying case |
Application | Suitable for most applications |
Description
Multifunction Hygrometer Multipurpose real-time or data-recording temperature and humidity measuring device. A multifunction data-logging hygrometer used to measure indoor / outdoor wet bulb globe temperature (WBGT) For real-time or long-term temperature and humidity measurement applications. Temperature can be displayed in metric or imperial units, i.e., degrees Celsius (°C) or degrees Fahrenheit (°F). Maximum, minimum, data hold and automatic power off (can be disabled) functions. Programmable WBGT alarm setting with audible and visual alerts. Manual (push-button) or automatic (adjustable 1 to 3600 sec) sampling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- SANWA Pocket Size Digital Multimeter with Built-In Case (PM7a)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"LBM, SS, Front Flg (PRO-314D-254F)
- PCE INSTRUMENTS Accelerometer, 3-axis Acceleration up to 800 Hz (PCE-VDL 16I)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- ACURITE 12-1/2in. Dia Plastic Dial Songbird Indoor & Outdoor Thermometer (01781)
- TAYLOR Taylor Compact Digital Folding Thermometer (Taylor-1476)
- ACURITE Fahrenheit & Celsius Digital 32 to 122 F, 0 to 50 C Hygrometer & Thermometer (00325A1)
- Pce Instruments Thermometers