Shop All Moisture Meters
Pce Instruments
Multifunction Handheld Humidity Detector
Mfr # PCE-MMK 1
Zoro # G804853861
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Moisture Content Accuracy Wood, paper, textiles: 1 ... 30% / ±1%, 31 ... 60% / ±2%, 61 ... 75% / ±4%Concrete, building materials: ±0.5%
- Overall Height 1
- Overall Length 5.5
- Overall Width 1.9
- Includes 30 mm / 1.18 in insertion needles, 150 mm / 5.91 in insertion needles, Cap to connect external electrodes, Ramming electrode, Penetrating electrode, Paper electrode, Self-test probe, 300 mm / 11.81 in extensions, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MMK 1
- Zoro # G804853861
- UPC # 4250348710505
- Country of Origin Taiwan, Province of China
- Category Moisture Meters
Dimensions
Overall Height | 1 |
Overall Length | 5.5 |
Overall Width | 1.9 |
Details
Moisture Content Accuracy | Wood, paper, textiles: 1 ... 30% / ±1%, 31 ... 60% / ±2%, 61 ... 75% / ±4%Concrete, building materials: ±0.5% |
Includes | 30 mm / 1.18 in insertion needles, 150 mm / 5.91 in insertion needles, Cap to connect external electrodes, Ramming electrode, Penetrating electrode, Paper electrode, Self-test probe, 300 mm / 11.81 in extensions, User manual |
Resolution | 0.1 |
Description
Multifunction Moisture Meter Measures moisture content of wood, paper, textiles, concrete, and other building materials - also measures ambient temperature and relative humidity. Measuring principle: Electrical resistance. Wood, paper, textiles: 1 to 75% moisture. Concrete, building materials: 0.1 to 2.4% moisture. Ambient temperature: -40 to 70°C / -40 to158°F. Ambient relative humidity (RH): 0 to 100% RH.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254R)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- KLEIN TOOLS Pinless Moisture Meter (ET140)
- Pce Instruments Moisture Meters