Shop All Moisture Meters
Pce Instruments
Multifunciton Analyzing Balance, 0.01 g to 110 g
Mfr # PCE-MA 110
Zoro # G304853835
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wind protection shield, 50 x sample pans, power adapter, sample cup holder, 100 g calibration weight and user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MA 110
- Zoro # G304853835
- UPC # 4250348713759
- Country of Origin China
- Category Moisture Meters
Details
Includes | Wind protection shield, 50 x sample pans, power adapter, sample cup holder, 100 g calibration weight and user manual |
Description
Moisture analyzer. % Moisture calculated on weight before and after drying. Range: 10mg-110g / 0%-100%. Resolution: 0.01g / 0.1%. Adjustable drying time and temperature. A 100g weight is included for calibration. Memory for 16 profiles. Weighing resolution or readability: 0.01 g / 10 mg. Weighing range: 0.01 g to 110 g. Adjustable drying time and temperature. RS-232 interface or port. Automatic calibration function. Large, easy-to-read LCD screen. 9 membrane keys for user-friendly operation. Halogen-heated drying chamber.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (LFS-220-15-G)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- TRIPLETT Moisture Meter, Pinless, 1inDepth (MS120)
- Pce Instruments Moisture Meters