Shop All Spectrophotometers
Pce Instruments
Multi-Parameter Photometer, with Bluetooth
Mfr # PCE-CP 20
Zoro # G504853246
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Replacement cuvette, Light protection cover, Microfiber cloth, Plunger, 10 ml dosing pipette, 4 x AA batteries, Quick start guide, Service bag, Free app, Free PC software, Free cloud service, Reagent starter kit (20x pH, 20x free chlorine, 10 x combined / total chlorine, 10x alkalinity, 10 x cyanuric acid)
- Width 3.7
- Height 2
- Accuracy 3 to 18 mg / l
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CP 20
- Zoro # G504853246
- UPC # 4250348722997
- Country of Origin Germany
- Category Spectrophotometers
Dimensions
Width | 3.7 |
Height | 2 |
Details
Includes | Replacement cuvette, Light protection cover, Microfiber cloth, Plunger, 10 ml dosing pipette, 4 x AA batteries, Quick start guide, Service bag, Free app, Free PC software, Free cloud service, Reagent starter kit (20x pH, 20x free chlorine, 10 x combined / total chlorine, 10x alkalinity, 10 x cyanuric acid) |
Accuracy | 3 to 18 mg / l |
Description
Multi-parameter photometer with Bluetooth interface / PC software / Cloud service / Cross-system synchronization of measured values / Up to 7 selectable parameters / For measuring e.g. pH, alkalinity, chlorine, cyanuric acid. Bluetooth connection with app. Exchangeable and lockable cuvette. 503 nm / 570 nm / 620 nm LED. Light detector: photodiode. Cuvette: 36 x ø 21 mm / 3.6 x ø 2.1 cm (10 ml).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- TEMPO COMMUNICATIONS Probe, Multi Filter-Int'L (200XP/50)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- PCE INSTRUMENTS Colorimeter, Quality Control, 3.5" Touch Screen Display (PCE-CSM 8)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- PCE INSTRUMENTS Colorimeter, 3.5" touch screen display (PCE-CSM 10)
- Pce Instruments Spectrophotometers