Shop All Moisture Meters
Pce Instruments
Multi-function Metric Thermo Hygrometer, -20 to 80°C Measuring Range
Mfr # PCE-WM1
Zoro # G704853909
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.3
- Overall Length 6.5
- Overall Width 3.2
- Includes Humidity and Temperature Meter, External combination sensor (humidity / air temperature), External surface temperature sensor, Battery, Case, Instruction manual
- Resolution 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WM1
- Zoro # G704853909
- UPC # 4250348702111
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Overall Height | 1.3 |
Overall Length | 6.5 |
Overall Width | 3.2 |
Details
Includes | Humidity and Temperature Meter, External combination sensor (humidity / air temperature), External surface temperature sensor, Battery, Case, Instruction manual |
Resolution | 0.1 |
Description
Multifunction Absolute Air Moisture Meter Metric-only measuring instrument used to determine relative humidity (% RH), absolute humidity (g/m3), air temperature, dew-point temperature and surface temperature (°C ). Temperature: -20 to 80°C . Relative humidity: 10 to 95% RH. Absolute humidity: 0.5 to 74.4 g/m3. Resolution is 0.1. Approx. 10 seconds response time. Functions: Minimum, maximum, peak hold, non-linearity correction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- GENERAL Digital Moisture Meter Kit, Roller Probe (MM70D-7022KIT)
- Pce Instruments Moisture Meters