Shop All Data Logging Thermometers
Pce Instruments
Multi-Channel Data Logging Thermometer (°C / °F)
Mfr # PCE-T 1200
Zoro # G404853773
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± (0.4% + 1°C / 0.8°F)
- Width 4.9
- Cord Length 8.9
- Height 2.5
- Resolution 0.18 F - 0.8 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-T 1200
- Zoro # G404853773
- UPC # 4250348712004
- Country of Origin Taiwan, Province of China
- Category Data Logging Thermometers
Dimensions
Width | 4.9 |
Cord Length | 8.9 |
Height | 2.5 |
Details
Accuracy | ± (0.4% + 1°C / 0.8°F) |
Resolution | 0.18 F - 0.8 F |
Includes | Temperature Datalogger, Type K sensor, 1.5V AA batteries, SD memory card, Carrying case, User manual |
Description
HVAC Meter Multichannel datalogging temperature meter with a backlit display, SD card memory and automatic temperature compensation (ATC) Thermometer is a 12-channel temperature data logger that accommodates SD cards up to 16 GB in size. Includes 2 Type K sensors 1-meter in length. 4.5" graphic LCD display (82 x 61 mm / 3.2 x 2.4 in) Adjustable data recording timer interval. Compatible with 6 different types of thermocouples. High and low alarm for each inputbr/> - Indication of maximum and minimum values. Integrated calendar. Hold function to freeze the values indicated. Integrated stand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (185948 (M23DDG01B60S30))
- DOSTMANN Dual Probe Pt100 High Precision Digital (ACCD795P)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- TAYLOR Thermometer Suction Cup (5321N)
- PCE INSTRUMENTS Thermo-Hygrometer, Memory for 25,920 readings (PCE-HT 114)
- PCE INSTRUMENTS Environmental Digital Thermometer, -30 to 65°C / -22 to 149°F (PCE-HT 112)
- TRACEABLE Freezer Digital Thermometer, Probe Bullet (5651)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- REED INSTRUMENTS REED Data Logging RTD Thermometer Kit (R2450SD-KIT5)
- SPER SCIENTIFIC 12 Channel Digital Thermometer with Datalogger (BTM-4208SD)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bullet Probe Style (6433)
- Pce Instruments Data Logging Thermometers