Shop All Air Velocity Meters and Anemometers
Pce Instruments
Mulitfunction Aneometer, 0.2 to 30 m/s
Mfr # PCE-VA 20
Zoro # G804852413
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Airflow Meter Console, AAA batteries, User manual, Carrying case
- Humidity Resolution 0.1 %RH
- Humidity Accuracy 3% RH
- Length 10.6
- Width 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VA 20
- Zoro # G804852413
- UPC # 4250348714657
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Length | 10.6 |
Width | 4.1 |
Height | 2 |
Details
Includes | Airflow Meter Console, AAA batteries, User manual, Carrying case |
Humidity Resolution | 0.1 %RH |
Humidity Accuracy | 3% RH |
Measuring Range | 0.2-30 m/s |
Description
PCE-VA 20 is a multifunction anemometer for assessing wind, weather, indoor / outdoor environmental climate conditions as well as for testing heating, ventilation and air conditioning or cooling (HVAC) systems. In addition to measuring air flow velocity (i.e., wind speed), this multipurpose handheld device measures volume flow, relative humidity (RH), air temperature, dew point temperature and wet-bulb temperature. This combination anemometer-hygrometer-thermometer features a 10 cm / 3.9" Ø fan impeller, easy-to-read backlit LCD, and functions such as display hold, average value, maximum value, minimum value, battery-saving automatic power off, low-battery indicator, and metric or imperial unit selection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- PATRIOT High Side Pressure Gauge, 3-1/8" dia. (M2-861)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- K-TOOL INTERNATIONAL Thermal Image Camera (KTIXD275)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS RS485)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS CR)
- RAYMARINE Wireless Wind Transmitter (T120)
- Pce Instruments Air Velocity Meters and Anemometers