Shop All Moisture Meters
Pce Instruments
Moisture Analyzer for Buildings, Relative scale: 0 to 100%
Mfr # PCE-PMI 4
Zoro # G604852804
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.3
- Overall Length 5.8
- Overall Width 3.5
- Includes Transport case, 2 x 1.5V AA battery, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PMI 4
- Zoro # G604852804
- UPC # 4250348722270
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Overall Height | 1.3 |
Overall Length | 5.8 |
Overall Width | 3.5 |
Details
Includes | Transport case, 2 x 1.5V AA battery, User manual |
Description
Moisture meter; with eight spring electrodes / Many scales already deposited; Non-destructive measurement on floors and walls / Large graphic display; Measurement display both numerical and graphical / Max. Eight spring electrodes are used for the measurement. Automatic shutdown. Ergonomic shape with anti-slip rubber. Normal measurement and max. HOLD display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL15)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-6-170F)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- SCS Metal-In Static Shielding Bag, 6x4, PK100 (30046)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- CONNECTED YARD Moisture Sensor Addon (71002)
- Pce Instruments Moisture Meters