Shop All Clamp On Power Meters
Pce Instruments
Mini Digital Current Clamp
Mfr # PCE-DC1
Zoro # G404852554
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length (Ft.) 6.1
- Includes Instrument bag, 2 x Batteries, Instructions
- AC current accuracy ± 3.0% + 8dgt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DC1
- Zoro # G404852554
- UPC # 4250348703095
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 6.1 |
Details
Includes | Instrument bag, 2 x Batteries, Instructions |
AC current accuracy | ± 3.0% + 8dgt |
Description
Mini Clamp Meter for measuring AC current, AC voltage, DC current and frequency ; (3 in 1) / maximum aperture of clamps is 18 mm (.7 in) The Mini Clamp Meter has been designed to detect, indirectly, AC/DC current and frequency. LCD with 3 2/3 positions, backlit, clamp for continuous current. Memory function, zero reset for the DCA, test voltage without contact. Aperture of the clamp: 18 mm / .7 in. Auto shut-off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- ASHCROFT Vacuum Gauge, -30 to 0 in Hg, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- PCE INSTRUMENTS Digital Current Clamp, AC/DC current measurement up to 80 Amps (PCE-DC3)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600V (PCE-HVAC 6)
- PCE INSTRUMENTS Digital Clamp Power Analyzer, 10 to 600V (PCE-GPA 50)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- Pce Instruments Clamp On Power Meters