Shop All Megohmmeters
Pce Instruments
Milliohmmeter, CAT IV 20 V
Mfr # PCE-MO 2002
Zoro # G304853903
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Output 20 V
- Resistance Range - Milli and Microhm Meters 0 ... 200 mΩ / 100 μΩ, 0 ... 2000 mΩ / 1 mΩ, 0 ... 20 Ω / 10 mΩ, 0 ... 200 Ω / 100 mΩ, 0 ... 2000 Ω / 1 Ω
- Accuracy ± 0.5% of the measurement value, ± 2 digits along the entire range of the operating temperature: -15 ... +55 °C (in measurements with the attached testing cables)
- Includes Testing cable set, Supporting strap, Batteries and User's manua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MO 2002
- Zoro # G304853903
- UPC # 4250348701084
- Country of Origin China
- Category Megohmmeters
Details
Voltage Output | 20 V |
Resistance Range - Milli and Microhm Meters | 0 ... 200 mΩ / 100 μΩ, 0 ... 2000 mΩ / 1 mΩ, 0 ... 20 Ω / 10 mΩ, 0 ... 200 Ω / 100 mΩ, 0 ... 2000 Ω / 1 Ω |
Accuracy | ± 0.5% of the measurement value, ± 2 digits along the entire range of the operating temperature: -15 ... +55 °C (in measurements with the attached testing cables) |
Includes | Testing cable set, Supporting strap, Batteries and User's manua |
Description
Milliohm Meter with ruggedized and waterproof carrying case. With highly accurate measurement range) This Milliohm Meter comes with housing protected against water intrusion. Selection of 5 measurement ranges. 3 test currents with an overheat fuse. Surge fuse in measurement inputs. Big LCD display. Elimination of the measurement resistance in conduct. LED indication when the Rp, Rc and temperature permitted values are exceeded. Waterproof housing with ring seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4530RB)
- LIGNOMAT LIGNO SCANNER S MOISTURE METER (S)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- PCE INSTRUMENTS Milliohmmeter, CAT II 20 V (PCE-MO 2001)
- EXTECH Milli Ohm Meter, 200m Ohms-2000 Ohms (380580)
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380363)
- EXTECH Precision Milli Ohm Meter, 20m-20Kohm (380560)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C)
- Pce Instruments Megohmmeters