Shop All Water Testing Meters
Pce Instruments
Meat pH Meter, 0.00 to 14.00 pH Measuring Range
Mfr # PCE-PH20M
Zoro # G304853705
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Salinity Accuracy ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH)
- Cable Length 7
- Resolution 0.01 pH
- Application Suitable for most applications
- Measurement Range 0.00 ... 14.00 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PH20M
- Zoro # G304853705
- UPC # 4250348717962
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Cable Length | 7 |
Width | 1.6 |
Height | 1.6 |
Details
Salinity Accuracy | ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH) |
Resolution | 0.01 pH |
Application | Suitable for most applications |
Measurement Range | 0.00 ... 14.00 pH |
Includes | pH electrode CPC-OSH-12-01 (for food), Battery, Calibration kit with solutions pH4 + 7 (each 75 ml vial), Operating instructions |
Description
Meat pH Meter easy-to-use pH meter for pH determination External pH electrode Recalibratable / Waterproof (IP 67) The pH meter was developed to directly determine the pH in food and meat. Special external measuring electrode on cable. High accuracy. Auto-power-off for battery saver. Supplied with calibration solutions. Data hold function. Easy-to-read digital display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- EXTECH Conductivity/PH Module (EC505)
- EXTECH Do Electrode (DO605)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- Pce Instruments Water Quality Testing