Shop All Surface Testers
Pce Instruments
Material Surface Roughness Tester, With Bluetooth-Function
Mfr # PCE-RT 2000BT
Zoro # G504853673
product price: $2,429.99
/ea
Free Shipping & Returns
$2,429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Surface Roughness Tester, Microprobe, Protective cap for buttons, Clamping device, Software, Calibration plate, Roughness standard, USB cable, Charging adapter, Transport case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-RT 2000BT
- Zoro # G504853673
- UPC # 4250348723406
- Country of Origin China
- Category Surface Testers
Details
Includes | Surface Roughness Tester, Microprobe, Protective cap for buttons, Clamping device, Software, Calibration plate, Roughness standard, USB cable, Charging adapter, Transport case, User manual |
Description
Bluetooth Roughness Tester with micro USB interface Positioning device / Various measurement parameters / App connection via Bluetooth / Optionally with Bluetooth printer / Data memory for 20 measurement processes. Measures Ra, Rq, Rsm, Rsk, Rz, Rt, Rp, Rv, Rc. OLED display. 3 different cutoff wavelengths. Statistical functions. Battery operation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- KO-KEN Socket 18mm 6 Point 40mm 3/8 Sq. Drive (3300X-18)
- DEWALT 4" 8 TPI T-Shank Aluminum/Fiberglass Wood Cutting Jig Saw Blade (DW3755H)
- ALDEN Drill/Extractor Tool, 5/16 Size/Capacity (3127P)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- PCE INSTRUMENTS Surface Testing - Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 11)
- PCE INSTRUMENTS Material Roughness Tester, Ra and Rz Measurement Range (PCE-RT 10)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- Pce Instruments Precision Measuring Tools