Shop All Magnetic Field Measuring
Pce Instruments
Magnetic Field Meter, Measuring range up to 24,000 G and 2,400 mT
Mfr # PCE-MFM 2400
Zoro # G604853702
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 1% of reading
- Includes Hall sensor (transverse), Service bag, 9 V block battery, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MFM 2400
- Zoro # G604853702
- UPC # 4250348722096
- Country of Origin Germany
- Category Magnetic Field Measuring
Details
Accuracy | ± 1% of reading |
Includes | Hall sensor (transverse), Service bag, 9 V block battery, Instruction manual |
Description
Precise Gaussmeter with an accuracy of 1%; automatic switch-off / transverse measurement / backlight / Tesla and Gauss measurement / for static magnetic fields; With a measuring range of 2,400 mT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- FLUKE PC Adapter, Wireless Communication (FLK-PC3000FC)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- Pce Instruments Magnetic Field Measuring