Shop All Magnetic Field Measuring
Pce Instruments
Magnetic Field Meter, 0 to 30,000 G
Mfr # PCE-MFM 3500
Zoro # G504853710
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± (4% + 10 Dgt)
- Includes Probe, Mini USB cable, Software CD, AAA 1.5V batteries, Power supply, Device bag, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-MFM 3500
- Zoro # G504853710
- UPC # 4250348720016
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Details
Accuracy | ± (4% + 10 Dgt) |
Includes | Probe, Mini USB cable, Software CD, AAA 1.5V batteries, Power supply, Device bag, User manual |
Description
Gaussmeter with external sensor / Measuring range up to 30,000 G / Leveling bubble / Built-up memory for up to 7,000 values / Software for live view and reading; Battery and also mains operation / Sensor cable. Adjustable alarm function. Data memory with PC connection. Switchable AC / DC measurement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ANALYTICS-VULCAIN Sensor, Hydrogen H2 (E3H2)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- AMPROBE Clamp Meter, Backlit, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100 TRMS)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- SPER SCIENTIFIC 3 Axis EMF Meter (860041)
- Pce Instruments Magnetic Field Measuring